This item is Discontinued.

No Product Image Available

This item is Discontinued.

Coxreels

1/2" x 50 ft. Low Pressure Spring Hose Reel, 300 psi, w/Hose (Discontinued)

Mfr # P-LP-450
Zoro # G8339030
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-LP-450
Zoro #
G8339030
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Overall Height
18 5/8 in
Hose Length
50 ft
Overall Width
7 in
Overall Length
17 1/8 in
Reel Diameter
17 1/8 in
Hose Outside Dia.
3/4 in
Reel Width
7 in
Swivel Outlet Size
1/2 in
Mounting Hole Center to Center Height
5 in
Fitting Size
1/2 in x 1/2 in
Overall Dimensions
17 1/8 in L x 7 in W x 18 5/8 in H
Mount Hole Diameter
1/2 in
Mounting Hole Center to Center Width
4 in
Mount Base Width
6 in
Mount Base Height
6 in
Swivel Inlet Size
1/2 in
Hose Fitting A Size
1/2 in
Swivel Outlet Thread Size
1/2 in - 14
Hose Fitting B Size
1/2 in
Swivel Inlet Thread Size
1/2 in - 14

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose, Hose Guard, Hose Stop
Hose End Configuration
1/2 in MNPT
Hose Color
Red
Mounting
Floor, Wall, Ceiling and Vehicles
Reel Color
Blue
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece
Media - Hose Reels
Air, Water
Application
Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance Repair & Operations, Automotive & Fleet Service Centers
Swivel Material
Brass
Finish - Hose Reels
Powder Coated
Duty Rating
Heavy Duty
Hose Included
Yes
Housing Material
Steel
Weight
50 lb
Reel Material
Steel
Hose Reel Primary Application
Air, Water
Hose Fitting A Type
NPT
Includes Leader Hose
No
Swivel Outlet Type
NPT
Fasteners Included
No
Hose Cover Material
PVC
Includes Hose Stop
Yes
Bearing Construction
Permanently Lubricated
Latch Type
Locking
Hose Reel Type
Wall Mount Hose Reel
Maximum Operating Temperature
150 Degrees F
Hose Fitting B Material
Brass
Hose Tube Material
PVC
Hose Fitting A Gender
Male
Minimum Operating Temperature
-15 Degrees F
Fitting Type
NPT x NPT
Hose Fitting B Type
NPT
Number of Mount Holes
4
Swivel Outlet Gender
Male
Pedestal Type
Single Pedestal
Twin Hose Compatible
No
Standards
CE
Speed Limited Retraction
No
Includes Hose
Yes
For Dual Hose
No
Hose Capacity
50 ft (1/2 in I.D.)
Base Motion Type
Stationary
Swivel Inlet Type
NPT
Maximum Operating Pressure
300 psi
Corrosion-Resistant
Yes
Number of Guide Arms
Single Arm
Hose Fitting A Material
Brass
Hose Fitting B Gender
Male
Swivel Inlet Gender
Female
Spiral Hose Guard
No
Reel Finish
Powder Coated

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

Ratings & reviews