Shop COXREELS

Dual Reel Spring Return Hose Reel, 3/8 in Hose Diameter, 25 ft. Length, 300 psi Max. Pressure, Blue

  • Mfr # C-LPL-325-325
  • Zoro # G0054866

product price: 
$
521.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Overall Height
18 5/8 in
Hose Length
25 ft.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C-LPL-325-325
Zoro #
G0054866
UPC #
-
Country of Origin
United States
Item
Dual Reel Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Mounting
Ceiling and Vehicles, Floor, Wall
Reel Color
Blue
Features
1 in Solid Steel Axle, Chip Resistant CPC Powder Coat Finish, CNC Spun Discs with Strength Bead and Rolled Edge, Each Reel Operates Independently, Heavy Gauge 1/4 in Steel Base & Support Post For Maximum Stability, One Mounting Pattern Allow 1/2 the Installation Time Required to Install 2 Reels At One Station, Single Pedestal Reel, Solid One Piece, Stainless Steel Ratchet Pawl and Spring
Swivel Material
Brass
Seal Type
Nitrile
Bearings
Permanently Lubricated
Reel Inlet
3/8 in (F)NPT
Number of Conductors
0
Latch
Locking
Max. Temp.
150 Degrees F
Finish - Hose Reels
Powder Coated
Duty Rating
Heavy Duty
Standards
CE
Number of Guide Arms
Single Arm
Swivel Inlet Type
NPT
Latch Type
Locking
Weight
60 lb
Reel Finish
Powder Coated
Hose Reel Type
Wall Mount Hose Reel
Reel Material
Steel
Includes Leader Hose
No
Minimum Operating Pressure
0 psi
Pedestal Type
Single Pedestal
Swivel Outlet Type
NPT
Number of Mount Holes
4
Minimum Operating Temperature
-40 Degrees F
Bearing Construction
Permanently Lubricated
Maximum Operating Temperature
150 Degrees F
Hose Reel Primary Application
Air, Water
Corrosion-Resistant
Yes
Speed Limited Retraction
No
Includes Hose
No
Twin Hose Compatible
No
For Dual Hose
Yes
Base Motion Type
Stationary
Maximum Operating Pressure
300 psi
Hose Capacity
25 ft (3/8 in ID)
Fasteners Included
No

Description

Dual Reel Spring Return Hose Reel, Air, Water, 300 psi, 0 psi, Hose Capacity 25 ft (3/8 in ID), Speed Limited Retraction No, Corrosion-Resistant Yes, Drive Type Spring Return, Enclosed No, For Dual Hose Yes, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 10 1/2 in, Reel Color Blue, Reel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.