This item is Discontinued.

No Product Image Available

This item is Discontinued.

Coxreels

Retractable Cord Reel, NEMA 5-20R, 12 AWG, Blue Reel Color, 1 Outlets (Discontinued)

Mfr # EZ-PC13-5012-A
Zoro # G1950677
UPC # 674255921368
Country of Origin United States
Category Cord Reels
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-PC13-5012-A
Zoro #
G1950677
UPC #
674255921368
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Feeder Cord Length
5 ft
Overall Width
8 1/2 in
Overall Height
14 7/8 in
Overall Depth
13 1/2 in

Details

Item
Retractable Cord Reel
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-20R
Reel Color
Blue
Cord Color
Black
Slip Ring Rating
115V
Reel Mounting
Bench, Ceiling, Floor, Wall
Enclosed Reel
No
Trade Designation
SJO
Standards
UL Listed
Watts
2300
Feeder Cord Ending
Grounding Plug
Reel Material
Steel
Number of Conductors
3
Retractable Cord Ending
Single Industrial Connector
Location
Indoor
Indoor / Outdoor
Indoor
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Cord Included
Yes
Voltage
120V AC

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Single Industrial Connector, Reel Color Blue, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Number of Outlets 1, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.