Shop All Hand Crank Hose Reels
Coxreels
Hose Reel, Hand Crank, 3/4 In ID x 175 Ft
Mfr # 1125-5-175
Zoro # G2985297
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 175 ft
- Hose Inside Dia. 3/4 in
- Reel Inlet 3/4 in (F)NPT
- Hose Outlet 3/4 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125-5-175
- Zoro # G2985297
- UPC # 674255822283
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 175 ft |
Hose Inside Dia. | 3/4 in |
Overall Width | 23 3/8 in |
Hose Outside Dia. | 1 1/4 in |
Overall Height | 18 3/4 in |
Overall Length | 17 5/8 in |
Handle Length | 3 1/2 in |
Reel Width | 18 in |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 23 3/8 in |
Swivel Outlet Size | 3/4 in |
Mounting Hole Center to Center Height | 10 in |
Reel Diameter | 6 1/4 in |
Swivel Inlet Size | 3/4 in |
Swivel Inlet Thread Size | 3/4 in |
Swivel Outlet Thread Size | 3/4 in |
Mount Base Height | 15 3/8 in |
Overall Dimensions | 17 5/8 in L x 23 3/8 in W x 18 3/4 in H |
Mounting Hole Center to Center Width | 21 3/8 in |
Description
Hand Crank Hose Reel, Air, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water, Hose Capacity 175 ft (3/4 in I.D.), 3,000 psi, Overall Height 18 3/4 in, Overall Length 17 5/8 in, Overall Width 23 3/8 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Ceiling, Floor, Truck, Wall, Reel Color Blue, Includes Gooseneck Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 42" (A42)
- LEESON Motor 115V 4.6Fla 1/2 Hp, For Exhaust Fa (101585.00)
- BONIDE PRODUCTS Capt Jacks Dust 4 Lb (258)
- INGERSOLL-RAND General Purpose Filter, 3/4in. NPT, 65 cfm (FA110IG)
- COXREELS Hand Crank Hose Reel 1In. I.D., (1125-6-35)
- COXREELS Hand Crank Hose Reel 1/2inx100ft 5000PSI (HP1125-4-100)
- COXREELS Hand Crank Hose Reel 1In. I.D., (1125-6-50)
- COXREELS Reel L/H Challenger Hand Crank (117-5-100)
- COXREELS Hand Crank Hose Reel 1/2In. I.D., (117-4-350)
- COXREELS Bevel Geared Crank Hose Reel 1inx100ft (1175-6-100-C)
- COXREELS Hand Crank Hybrid Hose Reel 1inx165ft (1660-1524)
- Coxreels Hand Crank Hose Reels