Shop COXREELS
See all product information
Create Account
Air Driven Hose Reel, 1/2" Hose Diameter, 30 ft. Length, Carbon Steel
- Mfr # EZ-SG17L-L430
- Zoro # G1168758
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1/2"
Overall Width
17 3/4 in
Mounting
Bench, Floor, Truck, Wall
Swivel Material
Carbon Steel
Duty Rating
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-SG17L-L430
- Zoro #
- G1168758
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Driven Hose Reel
- Mounting
- Bench, Floor, Truck, Wall
- Swivel Material
- Carbon Steel
- Duty Rating
- Heavy Duty
- Reel Inlet
- 1/2 in (F)NPT
- Hose Included
- No
- Product Type
- Side mount reel with guide arm, EZ-Coil safety system equipped, 1/2" x 30 ft. 300PSI Air/Water, general industrial applications, less hose
- Includes Hose
- No
Description
Air Driven Hose Reel, Overall Width 17 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.