Shop COXREELS
See all product information
Create Account
Side Mount Reel with Guide Arm, 3/8" Hose Diameter, 50 ft. Length, Carbon Steel
- Mfr # EZ-SG17-L350
- Zoro # G1168645
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Overall Width
17 3/4 in
Overall Length
17"
Mounting
Bench, Floor, Truck, Wall
Application
Air/Water Services, Pneumatic Tools, Welding Shops, Service / Mechanic / Utility Vehicles, Lubrication, Chemical Fluid Transfer, General Industrial, Construction Sites
Swivel Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ-SG17-L350
- Zoro #
- G1168645
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 3/8"
- Hose Length
- 50 ft.
- Overall Width
- 17 3/4 in
- Overall Length
- 17"
Details
- Item
- Side Mount Reel with Guide Arm
- Mounting
- Bench, Floor, Truck, Wall
- Application
- Air/Water Services, Pneumatic Tools, Welding Shops, Service / Mechanic / Utility Vehicles, Lubrication, Chemical Fluid Transfer, General Industrial, Construction Sites
- Swivel Material
- Carbon Steel
- Hose Included
- Yes
- Housing Material
- Steel
- Reel Inlet
- 3/4 in (F)NPT
- Duty Rating
- Heavy Duty
- Product Type
- Side mount reel with guide arm, EZ-Coil safety system equipped, 3/8" x 50 ft. 300PSI Air/Water, general industrial applications
- Includes Hose
- Yes
Description
Side Mount Reel with Guide Arm, Overall Width 17 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.