Shop COXREELS
See all product information
Create Account
Spring Return Dual Hose Reel, 1/4 in Hose Diameter, 25 ft Length, 5,000 psi Max. Pressure
- Mfr # C-HPL-125-125
- Zoro # G1169975
product price:Â
$
607.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
5,000 psi
Enclosed
No
Includes
Dual Purpose Spring Driven Hose Reel - Air/Water Dual Hose Reel - High Pressure Hose Reel - Spring Driven Hose Reel - Retractable Reel
Overall Height
18 5/8 in
Overall Width
11 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-HPL-125-125
- Zoro #
- G1169975
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 1/4 in
- Overall Height
- 18 5/8 in
- Hose Length
- 25 ft
- Overall Width
- 11 1/2 in
- Overall Length
- 17 in
Description
Spring Return Dual Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 11 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov