Shop COXREELS
See all product information
Create Account
Spring Return Dual Hose Reel, 3/8 in Hose Diameter, 35 ft Length, 300 psi Max. Pressure, Brass
- Mfr # C-LPL-335-335
- Zoro # G1169010
product price:Â
$
511.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
300 psi
Enclosed
No
Includes
Dual Purpose Spring Driven Hose Reel - Air/Water Dual Hose Reel - Low Pressure Hose Reel - Spring Driven Hose Reel - Retractable Reel
Overall Height
18 5/8 in
Hose Length
35 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-LPL-335-335
- Zoro #
- G1169010
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring Return Dual Hose Reel
- Max. Pressure
- 300 psi
- Enclosed
- No
- Includes
- Dual Purpose Spring Driven Hose Reel - Air/Water Dual Hose Reel - Low Pressure Hose Reel - Spring Driven Hose Reel - Retractable Reel
- Hose Material
- No
- Mounting
- Bench and Vehicles, Ceiling, Floor, Wall
- Media - Hose Reels
- Air, Water, Oil
- Application
- Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance Repair & Operations, Automotive & Fleet Service Centers
- Swivel Material
- Brass
- Hose Included
- No
- Reel Inlet
- 3/8 in (F)NPT
- Duty Rating
- Heavy Duty
- Latch
- Locking
- Bearings
- Permanently Lubricated
- Enclosed Reel
- No
- Finish - Hose Reels
- Powder Coated
- Seal Type
- Nitrile
- Drive Type - Hose Reels
- Spring Return
- Hose Outlet
- 3/8" (M)NPT
- Max. Temp.
- 150 Degrees F
- Housing Material
- Steel
- Finish
- Powder Coated
- Includes Hose
- No
Description
Spring Return Dual Hose Reel, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 10 1/2 in