Shop COXREELS
See all product information
Create Account
Spring Return Dual Hose Reel, 3/8 in Hose Diameter, 35 ft Length, 3,000 psi Max. Pressure, Brass
- Mfr # C-MPL-335-335
- Zoro # G1169071
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
3,000 psi
Enclosed
No
Includes
Dual Purpose Spring Driven Hose Reel - Air/Water Dual Hose Reel - Medium Pressure Hose Reel - Spring Driven Hose Reel - Retractable Reel
Overall Height
18 5/8 in
Overall Width
11 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-MPL-335-335
- Zoro #
- G1169071
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring Return Dual Hose Reel
- Max. Pressure
- 3,000 psi
- Enclosed
- No
- Includes
- Dual Purpose Spring Driven Hose Reel - Air/Water Dual Hose Reel - Medium Pressure Hose Reel - Spring Driven Hose Reel - Retractable Reel
- Hose Material
- No
- Mounting
- Bench and Vehicles, Ceiling, Floor, Wall
- Media - Hose Reels
- Air, Water, Oil
- Application
- Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance Repair & Operations, Automotive & Fleet Service Centers
- Swivel Material
- Brass
- Hose Included
- No
- Bearings
- Permanently Lubricated
- Hose Outlet
- 3/8" (M)NPT
- Reel Inlet
- 3/8 in (F)NPT
- Housing Material
- Steel
- Seal Type
- Nitrile
- Duty Rating
- Heavy Duty
- Drive Type - Hose Reels
- Spring Return
- Finish - Hose Reels
- Powder Coated
- Enclosed Reel
- No
- Max. Temp.
- 250 Degrees F
- Latch
- Locking
- Finish
- Powder Coated
- Includes Hose
- No
Description
Spring Return Dual Hose Reel, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 11 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.