Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi
Mfr # P-LP-450
Zoro # G0332871
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Product Information
- Brand Coxreels
- MFR # P-LP-450
- Zoro # G0332871
- UPC # 674255731486
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 17 1/8 in |
Overall Width | 7 in |
Overall Height | 18 5/8 in |
Reel Width | 7 in |
Hose Outside Dia. | 3/4 in |
Swivel Inlet Size | 1/2 in |
Mount Base Width | 6 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Fitting Size | 1/2 in x 1/2 in |
Mount Base Height | 6 in |
Hose Fitting A Size | 1/2 in |
Reel Diameter | 17 1/8 in |
Mount Hole Diameter | 1/2 in |
Swivel Outlet Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Mounting Hole Center to Center Width | 4 in |
Mounting Hole Center to Center Height | 5 in |
Overall Dimensions | 17 1/8 in L x 7 in W x 18 5/8 in H |
Details
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12S)
- INTERSTATE PNEUMATICS 3/4 Inch Straight Through Hose Barb Jack Hammer Coupler (CU-853)
- ALLEN BRADLEY Ac Drive 22BD024N104 (22B-D024N104)
- PIX Belt, B Kevlar, 5/8 x 169 in. OC (B166K)
- COXREELS Spring Return Fuel Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SLPF-550)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-TSH-450)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 3,000 psi (TMPL-N-3100)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-P-LP-450)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-TSH-350)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (LG-LP-125)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 4,800 psi (81100 OHP)
- Coxreels Hose & Cable Reels