Shop COXREELS
See all product information
Create Account
Spring Return Hose Reel, 1/2 in Hose Diameter, 25 ft Length, 2,500 psi Max. Pressure, Brass
- Mfr # EZ-P-MPL-425
- Zoro # G1171558
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
2,500 psi
Enclosed
No
Includes
Safety Series Performance Hose Reel - Spring Driven Hose - Medium Pressure Spring Driven Hose Reel - Retractable Reel
Hose Inside Dia.
1/2 in
Overall Height
18 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-P-MPL-425
- Zoro #
- G1171558
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring Return Hose Reel
- Max. Pressure
- 2,500 psi
- Enclosed
- No
- Includes
- Safety Series Performance Hose Reel - Spring Driven Hose - Medium Pressure Spring Driven Hose Reel - Retractable Reel
- Hose Material
- No
- Mounting
- Bench and Vehicles, Ceiling, Floor, Wall
- Media - Hose Reels
- Air, Water, Oil
- Application
- Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance Repair & Operations, Automotive & Fleet Service Centers
- Swivel Material
- Brass
- Hose Outlet
- 1/2 in (M)NPT
- Seal Type
- Nitrile
- Housing Material
- Steel
- Hose Included
- No
- Reel Inlet
- 1/2 in (F)NPT
- Finish - Hose Reels
- Powder Coated
- Bearings
- Permanently Lubricated
- Drive Type - Hose Reels
- Spring Return
- Max. Temp.
- 250 Degrees F
- Latch
- Locking
- Enclosed Reel
- No
- Duty Rating
- Heavy Duty
- Includes Hose
- No
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 25 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.