Shop COXREELS
See all product information
Create Account
Spring Return Hose Reel, 1/2 in Hose Diameter, 25 ft Length, 2,500 psi Max. Pressure, Brass
- Mfr # P-MPL-425
- Zoro # G0673690
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
2,500 psi
Enclosed
No
Includes
Medium Pressure Performance Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Hose Reel
Hose Inside Dia.
1/2 in
Overall Height
18 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-MPL-425
- Zoro #
- G0673690
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring Return Hose Reel
- Max. Pressure
- 2,500 psi
- Enclosed
- No
- Includes
- Medium Pressure Performance Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Hose Reel
- Hose Material
- No
- Mounting
- Bench and Vehicles, Ceiling, Floor, Wall
- Media - Hose Reels
- Air, Water, Oil
- Application
- Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance Repair & Operations, Automotive & Fleet Service Centers
- Swivel Material
- Brass
- Hose Included
- No
- Enclosed Reel
- No
- Duty Rating
- Heavy Duty
- Finish - Hose Reels
- Powder Coated
- Max. Temp.
- 250 Degrees F
- Reel Inlet
- 1/2 in (F)NPT
- Bearings
- Permanently Lubricated
- Seal Type
- Nitrile
- Drive Type - Hose Reels
- Spring Return
- Hose Outlet
- 1/2 in (M)NPT
- Latch
- Locking
- Housing Material
- Steel
- Includes Hose
- No
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 25 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.