Shop COXREELS
See all product information
Create Account
Spring Return Hose Reel, 1/2 in Hose Diameter, 30 ft Length, 300 psi Max. Pressure, Brass
- Mfr # P-LP-430
- Zoro # G1172705
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
300 psi
Enclosed
No
Includes
Low Pressure Performance Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Air Compressor Reel
Hose Inside Dia.
1/2 in
Overall Height
18 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-LP-430
- Zoro #
- G1172705
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 1/2 in
- Overall Height
- 18 5/8 in
- Hose Length
- 30 ft
- Overall Width
- 7 in
- Overall Length
- 17 1/8 in
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 30 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov