Shop COXREELS
See all product information
Create Account
Spring Return Hose Reel, 1/2 in Hose Diameter, 50 ft Length, 300 psi Max. Pressure, Brass
- Mfr # EZ-ENL-450
- Zoro # G1171180
product price:Â
$
566.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
300 psi
Enclosed
Yes
Includes
Safety Series Enclosed Hose Reel - Enclosed Spring Driven Hose Reel - Low Pressure Spring Driven Hose Reel - Retractable Reel - Air Compressor Reel
Overall Height
21 3/4 in
Overall Width
8 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ-ENL-450
- Zoro #
- G1171180
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 1/2 in
- Overall Height
- 21 3/4 in
- Hose Length
- 50 ft
- Overall Width
- 8 1/2 in
- Overall Length
- 21 7/8 in
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 21 3/4 in, Overall Length 21 7/8 in, Overall Width 8 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.