Shop COXREELS

Spring Return Hose Reel, 1/2 in Hose Diameter, 75 ft Length, 300 psi Max. Pressure, Brass, Blue

  • Mfr # EZ-SH-475
  • Zoro # G3917833

product price: 
$
727.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose, Hose Guard, Hose Stop
Hose Inside Dia.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-SH-475
Zoro #
G3917833
UPC #
674255729667
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Overall Height
25 1/4 in
Hose Length
75 ft
Overall Width
9 1/4 in
Overall Length
23 in
Reel Diameter
24 in
Hose Outside Dia.
3/4 in
Reel Width
8 3/4 in
Swivel Inlet Thread Size
1/2 in - 14
Hose Fitting B Size
1/2 in
Swivel Outlet Size
1/2 in
Mounting Hole Center to Center Width
4 in
Mount Hole Diameter
1/2 in
Swivel Outlet Thread Size
1/2 in - 14
Swivel Inlet Size
1/2 in
Fitting Size
1/2 in x 1/2 in
Hose Fitting A Size
1/2 in
Mount Base Height
6 in
Mounting Hole Center to Center Height
5 in
Mount Base Width
6 in
Overall Dimensions
23 in L x 9 1/4 in W x 25 1/4 in H
Wire Rope Length
23 in
Length
23 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose, Hose Guard, Hose Stop
Hose End Configuration
1/2 in MNPT
Hose Color
Red
Hose Material
PVC
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Reel Color
Blue
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece
Media - Hose Reels
Air, Water
Application
Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance Repair & Operations, Automotive & Fleet Service Centers
Swivel Material
Brass
Seal Type
Nitrile
Latch
Locking
Bearings
Permanently Lubricated
Max. Temp.
150 Degrees F
Housing Material
Steel
Finish - Hose Reels
Powder Coated
Hose Outlet
1/2 in (M)NPT
Duty Rating
Heavy Duty
Reel Inlet
1/2 in (F)NPT
Hose Fitting A Gender
Male
Includes Leader Hose
No
Includes Hose
Yes
Swivel Inlet Gender
Female
Pedestal Type
Single Pedestal
Bearing Construction
Permanently Lubricated
Hose Fitting B Material
Brass
Spiral Hose Guard
No
Fasteners Included
No
Hose Fitting A Material
Brass
Maximum Operating Pressure
300 psi
Minimum Operating Temperature
-15 Degrees F
Hose Tube Material
PVC
Hose Fitting B Type
NPT
Reel Material
Steel
Reel Finish
Powder Coated
Hose Fitting A Type
NPT
Hose Fitting B Gender
Male
Hose Capacity
75 ft (1/2 in I.D.)
Speed Limited Retraction
Yes
Standards
CE
Hose Reel Primary Application
Air, Water
Swivel Inlet Type
NPT
Weight
68 lb
Swivel Outlet Gender
Male
Fitting Type
NPT x NPT
Swivel Outlet Type
NPT
For Dual Hose
No
Latch Type
Locking
Corrosion-Resistant
Yes
Number of Guide Arms
Single Arm
Number of Mount Holes
4
Hose Cover Material
PVC
Includes Hose Stop
Yes
Twin Hose Compatible
No
Hose Reel Type
Wall Mount Hose Reel
Base Motion Type
Stationary
Maximum Operating Temperature
150 Degrees F

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 75 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 75 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 25 1/4 in, Overall Length 23 in, Overall Width 9 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.