Shop COXREELS
See all product information
Create Account
Spring Return Hose Reel, 1/4 in Hose Diameter, 30 ft Length, 5,000 psi Max. Pressure
- Mfr # P-HP-130
- Zoro # G1172556
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
5,000 psi
Enclosed
No
Includes
High Pressure Performance Hose Reel - Spring Rewind Hose Reel - High Pressure Hose Reel - Retractable Hose Reel
Hose Inside Dia.
1/4 in
Overall Height
18 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-HP-130
- Zoro #
- G1172556
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring Return Hose Reel
- Max. Pressure
- 5,000 psi
- Enclosed
- No
- Includes
- High Pressure Performance Hose Reel - Spring Rewind Hose Reel - High Pressure Hose Reel - Retractable Hose Reel
- Hose Material
- Rubber
- Mounting
- Bench and Vehicles, Ceiling, Floor, Wall
- Media - Hose Reels
- Grease, Hydraulic Oil
- Application
- Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance, Repair & Operations, Automotive & Fleet Service Centers
- Swivel Material
- Zinc Plated Steel
- Bearings
- Permanently Lubricated
- Duty Rating
- Heavy Duty
- Enclosed Reel
- No
- Latch
- Locking
- Hose Included
- Yes
- Finish - Hose Reels
- Powder Coated
- Max. Temp.
- 250 Degrees F
- Housing Material
- Steel
- Drive Type - Hose Reels
- Spring Return
- Hose Outlet
- 1/4 in (M)NPT
- Seal Type
- Nitrile
- Reel Inlet
- 1/4 in (F)NPT
- Includes Hose
- Yes
Description
Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 30 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in