Shop COXREELS
See all product information
Create Account
Spring Return Hose Reel, 1/4 in Hose Diameter, 50 ft Length, 300 psi Max. Pressure, Brass
- Mfr # EZ-P-LPL-150
- Zoro # G1169631
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
300 psi
Enclosed
No
Includes
Safety Series Performance Hose Reel - Spring Driven Hose - Low Pressure Spring Driven Hose Reel - Retractable Reel - Air Compressor Reel
Overall Height
18 5/8 in
Overall Width
6 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ-P-LPL-150
- Zoro #
- G1169631
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 1/4 in
- Overall Height
- 18 5/8 in
- Hose Length
- 50 ft
- Overall Width
- 6 3/4 in
- Overall Length
- 17 1/8 in
Description
Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 6 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.