Shop COXREELS
See all product information
Create Account
Spring Return Hose Reel, 1/4 in Hose Diameter, 50 ft Length, 5,000 psi Max. Pressure
Mfr # E-HPL-150
Zoro # G1170289
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
5,000 psi
Enclosed
No
Includes
Expandable Metal Cabinets - Spring Driven Hose Reel - High Pressure Hose Reel
Hose Inside Dia.
1/4 in
Overall Height
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-HPL-150
- Zoro #
- G1170289
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring Return Hose Reel
- Max. Pressure
- 5,000 psi
- Enclosed
- No
- Includes
- Expandable Metal Cabinets - Spring Driven Hose Reel - High Pressure Hose Reel
- Hose Material
- No
- Mounting
- Bench and Vehicles, Ceiling, Floor, Wall
- Media - Hose Reels
- Grease, Hydraulic Oil
- Application
- Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Cabinet Mount, Manufacturing Plants & Facilities, Maintenance, Repair & Operations, Automotive Dealerships, Quick Lube Service Centers
- Swivel Material
- Zinc Plated Steel
- Max. Temp.
- 250 Degrees F
- Hose Included
- Yes
- Finish - Hose Reels
- Powder Coated
- Housing Material
- Steel
- Latch
- Locking
- Drive Type - Hose Reels
- Spring Return
- Duty Rating
- Heavy Duty
- Seal Type
- Nitrile
- Bearings
- Permanently Lubricated
- Enclosed Reel
- No
- Reel Inlet
- 1/4 in (F)NPT
- Hose Outlet
- 1/4 in (M)NPT
- Includes Hose
- Yes
Description
Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Overall Height 21 in, Overall Length 19 5/8 in, Overall Width 9 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.