Shop COXREELS
See all product information
Create Account
Spring Return Hose Reel, 3/4 in Hose Diameter, 35 ft Length, 300 psi Max. Pressure, Brass
- Mfr # EZ-TSHL-535
- Zoro # G1172160
product price:Â
$
659.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
300 psi
Enclosed
No
Includes
Safety Series Supreme Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Reel - Air Compressor Reel
Overall Height
25 1/2 in
Hose Length
35 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ-TSHL-535
- Zoro #
- G1172160
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 3/4 in
- Overall Height
- 25 1/2 in
- Hose Length
- 35 ft
- Overall Width
- 9 3/8 in
- Overall Length
- 24 in
Description
Spring Return Hose Reel, Hose Inside Dia. 3/4 in, Hose Length 35 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov