Shop COXREELS

Spring Return Hose Reel, 3/8 in Hose Diameter, 25 ft Length, 300 psi Max. Pressure, Brass

  • Mfr # EZ-P-LP-325-RH-BXB
  • Zoro # G3918238

product price: 
$
323.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Enclosed
No
Includes
Rubber Hose and Bend Restrictor
Hose Inside Dia.
3/8 in
Hose End Configuration
3/8 in (M)NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-P-LP-325-RH-BXB
Zoro #
G3918238
UPC #
674255741058
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
14 1/2 in
Hose Length
25 ft
Overall Width
6 1/4 in
Overall Length
13 3/4 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Enclosed
No
Includes
Rubber Hose and Bend Restrictor
Hose End Configuration
3/8 in (M)NPT
Hose Material
PVC
Mounting
Floor, Wall, Ceiling, Bench and Vehicles
Media - Hose Reels
Air, Water
Application
Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance Repair & Operations, Automotive & Fleet Service Centers
Swivel Material
Brass
Hose Included
Yes
Enclosed Reel
No
Housing Material
Steel
Hose Outlet
3/8" (M)NPT
Max. Temp.
150 Degrees F
Hose Ends
3/8" (M)NPT
Duty Rating
Heavy Duty
Reel Inlet
3/8" (F)NPT
Latch
Locking
Finish - Hose Reels
Powder Coated
Seal Type
Nitrile
Bearings
Permanently Lubricated
Drive Type - Hose Reels
Spring Return
Includes Hose
Yes

Description

Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 25 ft, Overall Height 14 1/2 in, Overall Length 13 3/4 in, Overall Width 6 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews