Shop COXREELS

Spring Return Hose Reel, 3/8 in Hose Diameter, 25 ft Length, 300 psi Max. Pressure, Brass, Blue

  • Mfr # P-LPL-325
  • Zoro # G1172757

product price: 
$
227.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Low Pressure Performance Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Air Compressor Reel
Hose Inside Dia.
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-LPL-325
Zoro #
G1172757
UPC #
-
Country of Origin
United States
Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Low Pressure Performance Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Air Compressor Reel
Hose Material
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Reel Color
Blue
Features
Chip Resistant, External Fluid Path, Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length, Non-Corrosive Stainless Steel Pawl Spring, Pawl/Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety
Media - Hose Reels
Air, Water, Oil
Application
Air, water and antifreeze
Swivel Material
Brass
Reel Inlet
3/8 in (F)NPT
Duty Rating
Light Duty
Latch
Locking
Max. Temp.
150 Degrees F
Housing Material
Steel
Hose Outlet
3/8 in (M)NPT
Bearings
Permanently Lubricated
Finish - Hose Reels
Powder Coated
Seal Type
Nitrile
Minimum Operating Temperature
-40 Degrees F
Includes Leader Hose
No
Swivel Outlet Gender
Female
Hose Reel Primary Application
Air, Water
Number of Guide Arms
Single Arm
Corrosion-Resistant
Yes
Swivel Inlet Type
NPT
Pedestal Type
Single Pedestal
Standards
CE
Weight
25 lb
Hose Capacity
25 ft (3/8 in I.D.)
Number of Mount Holes
4
For Dual Hose
No
Speed Limited Retraction
No
Base Motion Type
Stationary
Maximum Operating Pressure
300 psi
Swivel Inlet Gender
Female
Latch Type
Locking
Includes Hose
No
Maximum Operating Temperature
150 Degrees F
Twin Hose Compatible
No
Bearing Construction
Permanently Lubricated
Vacuum Rating
29 in Hg
Reel Material
Steel
Reel Finish
Powder Coated
Fasteners Included
No
Swivel Outlet Type
NPT
Hose Reel Type
Wall Mount Hose Reel

Description

Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 300 psi, Hose Capacity 25 ft (3/8 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 14 7/8 in, Overall Length 13 1/2 in, Overall Width 6 1/2 in, Reel Material Steel, Reel Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.