Shop COXREELS

Spring Return Hose Reel, 3/8 in Hose Diameter, 35 ft Length, 300 psi Max. Pressure, Brass

  • Mfr # EZ-TSHL-350
  • Zoro # G1172109

product price: 
$
539.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Enclosed
No
Includes
Safety Series Supreme Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Reel - Air Compressor Reel
Overall Height
21 1/4 in
Hose Length
35 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-TSHL-350
Zoro #
G1172109
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
21 1/4 in
Hose Length
35 ft
Overall Width
9 3/8 in
Overall Length
19 1/2 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Enclosed
No
Includes
Safety Series Supreme Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Reel - Air Compressor Reel
Hose Material
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Air, Water, Oil
Application
Air/Water Services, Pneumatic Tools, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, General Industrial, Manufacturing Plants, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Automotive, Fleet & Aircraft Maintenance
Swivel Material
Brass
Finish - Hose Reels
Powder Coated
Enclosed Reel
No
Reel Inlet
3/8 in (F)NPT
Max. Temp.
150 Degrees F
Housing Material
Steel
Hose Included
No
Latch
Locking
Hose Outlet
3/8 in (M)NPT
Duty Rating
Heavy Duty
Drive Type - Hose Reels
Spring Return
Bearings
Permanently Lubricated
Seal Type
Nitrile
Includes Hose
No

Description

Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 35 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 9 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.