Shop COXREELS
See all product information
Create Account
Spring Return Hose Reel, 3/8 in Hose Diameter, 50 ft Length, 4,000 psi Max. Pressure
- Mfr # EZ-ENH-350
- Zoro # G1171110
product price:Â
$
892.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
4,000 psi
Enclosed
Yes
Includes
Safety Series Enclosed Hose Reel - Enclosed Spring Driven Hose Reel - High Pressure Spring Driven Hose Reel - Retractable Reel
Hose Inside Dia.
3/8 in
Overall Height
21 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-ENH-350
- Zoro #
- G1171110
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring Return Hose Reel
- Max. Pressure
- 4,000 psi
- Enclosed
- Yes
- Includes
- Safety Series Enclosed Hose Reel - Enclosed Spring Driven Hose Reel - High Pressure Spring Driven Hose Reel - Retractable Reel
- Hose Material
- Rubber
- Mounting
- Bench and Vehicles, Ceiling, Floor, Wall
- Media - Hose Reels
- Grease, Hydraulic Oil
- Application
- Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Restaurants & Commercial Kitchens, Grocery Stores, Food & Chemical Plants
- Swivel Material
- Zinc Plated Steel
- Housing Material
- Steel
- Hose Included
- Yes
- Max. Temp.
- 250 Degrees F
- Enclosed Reel
- Yes
- Reel Inlet
- 3/8 in (F)NPT
- Duty Rating
- Heavy Duty
- Latch
- Locking
- Drive Type - Hose Reels
- Spring Return
- Finish - Hose Reels
- Powder Coated
- Bearings
- Permanently Lubricated
- Seal Type
- Nitrile
- Hose Outlet
- 3/8 in (M)NPT
- Includes Hose
- Yes
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 21 3/4 in, Overall Length 21 7/8 in, Overall Width 8 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.