Shop COXREELS
See all product information
Create Account
Spring Return Hose Reel, 3/8 in Hose Diameter, 75 ft Length, 4,000 psi Max. Pressure
- Mfr # EZ-THPL-375
- Zoro # G1172020
product price:Â
$
767.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
4,000 psi
Enclosed
No
Includes
Safety Series Supreme Duty Hose Reel - Spring Rewind Hose Reel - High Pressure Hose Reel - Retractable Reel
Hose Inside Dia.
3/8 in
Overall Height
25 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-THPL-375
- Zoro #
- G1172020
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring Return Hose Reel
- Max. Pressure
- 4,000 psi
- Enclosed
- No
- Includes
- Safety Series Supreme Duty Hose Reel - Spring Rewind Hose Reel - High Pressure Hose Reel - Retractable Reel
- Hose Material
- No
- Mounting
- Bench and Vehicles, Ceiling, Floor, Wall
- Media - Hose Reels
- Grease, Hydraulic Oil
- Application
- Pneumatic Tools, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, General Industrial, Manufacturing Plants, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Automotive, Fleet & Aircraft Maintenance
- Swivel Material
- Zinc Plated Steel
- Seal Type
- Nitrile
- Drive Type - Hose Reels
- Spring Return
- Hose Outlet
- 3/8 in (M)NPT
- Bearings
- Permanently Lubricated
- Housing Material
- Steel
- Enclosed Reel
- No
- Max. Temp.
- 250 Degrees F
- Reel Inlet
- 3/8 in (F)NPT
- Duty Rating
- Heavy Duty
- Hose Included
- No
- Finish - Hose Reels
- Powder Coated
- Latch
- Locking
- Includes Hose
- No
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 75 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.