Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T173-20BHC-UE
- Zoro #
- G303684751
- UPC #
- 680747710150
- Country of Origin
- China
Description
This solid micro plush throw blanket comes with reversible two sides. One side is made of ultra-soft flannel fleece, while the other side is made of cozy warm sherpa. It features a fine softness and elegance with a rich and inviting velvet plush feeling. The micro plush sherpa throw blanket is super soft and it can keep you warm during spring, fall, and will be a perfect blanket during winter. The fluffy flannel fleece throw will keep you cozy. The blanket can be used as the warm bedspread as well. Our throw blanket is also designed for an equally stylish look on a bed, sofa or favorite armchair.
Features- Pascal Flannel Reversible Sherpa Throw
- Throw features soft knit on one side and cozy sherpa fleece on the reverse side
- Color: Blush
- Collection: Pascal Flannel
- Size: 50 x 60 in.
- Weight: 2.6 lbs
