This item is Discontinued.

Cozy Tyme Cozy Tyme T173-20DGC-UE 50 x 60 in. Pascal Flannel Reversible Sherpa Throw Blanket; Dark Grey T173-20DGC-UE

This item is Discontinued.

Cozy Tyme

Cozy Tyme T173-20DGC-UE 50 x 60 in. Pascal Flannel Reversible Sherpa Throw Blanket; Dark Grey (Discontinued)

Mfr # T173-20DGC-UE
Zoro # G803694007
UPC # 680747710235
Country of Origin China
Category Blankets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T173-20DGC-UE
Zoro #
G803694007
UPC #
680747710235
Country of Origin
China

Description

This solid micro plush throw blanket comes with reversible two sides. One side is made of ultra-soft flannel fleece, while the other side is made of cozy warm sherpa. It features a fine softness and elegance with a rich and inviting velvet plush feeling. The micro plush sherpa throw blanket is super soft and it can keep you warm during spring, fall, and will be a perfect blanket during winter. The fluffy flannel fleece throw will keep you cozy. The blanket can be used as the warm bedspread as well. Our throw blanket is also designed for an equally stylish look on a bed, sofa or favorite armchair.

Features
  • Pascal Flannel Reversible Sherpa Throw
  • Throw features soft knit on one side and cozy sherpa fleece on the reverse side
Specifications
  • Color: Dark Grey
  • Collection: Pascal Flannel
  • Size: 50 x 60 in.
  • Weight: 2.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.