Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T176-30BHC-UE
- Zoro #
- G203684691
- UPC #
- 680747710808
- Country of Origin
- China
Description
The cable knit throw reversing faux rabbit fur makes your living space warmer and more inviting. The front of the throw features a classic cable knit design and brings a cozy and textural feel to you home interiors. The reverse side is completed with a white ultra-soft faux rabbit fur for a luxurious feel. Simply toss this luxurious throw over your sofa or a favorite chair to cuddle up when temperature drops.
Features- Sacha Cable Knit Throw
- Throw features soft knit on one side and cozy sherpa fleece on the reverse side
- Color: Blush
- Collection: Sacha Cable
- Size: 50 x 60 in.
- Weight: 3.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
