Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T176-30DGC-UE
- Zoro #
- G103684777
- UPC #
- 680747710754
- Country of Origin
- China
Description
The cable knit throw reversing faux rabbit fur makes your living space warmer and more inviting. The front of the throw features a classic cable knit design and brings a cozy and textural feel to you home interiors. The reverse side is completed with a white ultra-soft faux rabbit fur for a luxurious feel. Simply toss this luxurious throw over your sofa or a favorite chair to cuddle up when temperature drops.
Features- Sacha Cable Knit Throw
- Throw features soft knit on one side and cozy sherpa fleece on the reverse side
- Color: Dark Grey
- Collection: Sacha Cable
- Size: 50 x 60 in.
- Weight: 3.1 lbs
