This item is Discontinued.

Cozy Tyme Cozy Tyme T180-04BHC-UE 50 x 60 in. Yves Faux Lamb Fur Throw Blanket; Blush T180-04BHC-UE

This item is Discontinued.

Cozy Tyme

Cozy Tyme T180-04BHC-UE 50 x 60 in. Yves Faux Lamb Fur Throw Blanket; Blush (Discontinued)

Mfr # T180-04BHC-UE
Zoro # G003684402
UPC # 680747711126
Country of Origin China
Category Blankets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T180-04BHC-UE
Zoro #
G003684402
UPC #
680747711126
Country of Origin
China

Description

This luxury faux lamb fur throw includes a reversible design that delivers the ultimate in style and comfort. Whether you want to soften your home with a plush, stylish throw, or want a cozy blanket to snuggle up with on those chilly days and nights, this is the throw you need. Add extra texture to your decor and turn your room into an inviting space with this simple yet classy elegant design. Drape it over a chair, couch or bed to add an exotic stylish touch to your living room or bedroom.

Features
  • Yves Faux Lamb Fur Throw
  • Throw features soft knit on one side and cozy sherpa fleece on the reverse side
Specifications
  • Color: Blush
  • Collection: Yves
  • Material: Lamb Fur
  • Size: 50 x 60 in.
  • Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.