Shop CPS PRODUCTS
Create Account
CPSLS790B R12 and R134a Deluxe Leak Seeker Detector
- Mfr # CPSLS790B
- Zoro # G304026314
product price:Â
$
490.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPSLS790B
- Zoro #
- G304026314
- UPC #
- 750377777905
- Country of Origin
- China
Description
Features and Benefits: Patented Ion-Pump sensor with built-in selective filter housing 0.25oz/yr (7g/yr) leak rate of HFC. Over 100 computer generated tones varying in intensity with leak size 10 high intensity bar graph display Lock-out modeThe LS790B Leak-Seeker combines the most advanced microcomputer circuitry with field proven Ion-pump sensor technology creating a highly sensitive accurate electronic refrigerant leak detector. Over 100 computer generated tones and a high intensity bar graph display quickly alerts the user to carying halogen concentrations. Patented automatic calibration design eliminates the need for manual balance or tick rate adjustments while the user selectable 10 sensitivity ranges enables the LS790B to detect all refrigerants. Lock out mode is a unique feature that enables quick and easy locating of refrigerant leaks in highly contaminated search zones. In this mode the unit will automatically and systematically store the recorded concentration levels of background refrigerant while initiating leak search alarming only in the area of highest recorded concentration level the actual leak source. Operating temp: 0 to 140F / -18 to 60C. 40 hours battery life using 4 "AA" alkaline batteries. Auto OFF after 15 minutes of inactivity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.