This item is Discontinued.

Craftmade 3 Blades, 3 Speeds, 120V/60 Hz, 18 in W BW321BNK3

This item is Discontinued.

Craftmade

3 Blades, 3 Speeds, 120V/60 Hz, 18 in W (Discontinued)

Mfr # BW321BNK3
Zoro # G200025312
UPC # 647881113438
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BW321BNK3
Zoro #
G200025312
UPC #
647881113438
Country of Origin
China

Dimensions

Width
18 in
Height
24.3 in

Details

Number of Blades
3
Number of Speeds
3
Voltage
120V/60 Hz
Blade Pitch
7°
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Remote Control
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
High CFM
2379 cfm
Mount Type
Dual Mount (Flat or Angled Ceiling)
Material
Aluminum; Silicon; Steel; Copper
Blade Finish
Brushed Polished Nickel
Finish
Brushed Polished Nickel

Description

19" Bellows III Ceiling Fan in Brushed Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.