This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAT52BNK4
- Zoro #
- G900025278
- UPC #
- 647881211523
- Country of Origin
- China
- Number of Blades
- 4
- Number of Speeds
- 3
- Voltage
- 120V/60 Hz
- Includes
- Bulb
- Blade Pitch
- 14°
- Control (Pull Chain, Wall Control, Remote Control, WIFI)
- Remote Control
- Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
- Indoor
- Blade Finish
- Brushed Polished Nickel/Dark Driftwood
- Mount Type
- Dual Mount (Flat or Angled Ceiling)
- High CFM
- 4846 cfm
- Finish
- Brushed Polished Nickel
- Material
- Aluminum; Glass; ABS; Silicon; Steel; Copper
- Watts
- 22W
Dimensions
- Width
- 52 in
- Height
- 20.54 in
Description
52" Waterfront Ceiling Fan in Brushed Polished Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.