This item is Discontinued.

Craftmade 5 Blades, 6 Speeds, 120V/60 Hz, 52 in W VEN52FB5

This item is Discontinued.

Craftmade

5 Blades, 6 Speeds, 120V/60 Hz, 52 in W (Discontinued)

Mfr # VEN52FB5
Zoro # G500025333
UPC # 647881203016
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VEN52FB5
Zoro #
G500025333
UPC #
647881203016
Country of Origin
China
Number of Blades
5
Number of Speeds
6
Voltage
120V/60 Hz
Includes
Bulb
Blade Pitch
13°
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Remote Control
Mount Type
Dual Mount (Flat or Angled Ceiling)
Watts
19W
High CFM
5010 cfm
Material
Aluminum; Plywood; Silicon; Steel; Copper
Blade Finish
Flat Black
Finish
Flat Black

Dimensions

Width
52 in
Height
18.91 in

Description

52" Ventura Ceiling Fan in Flat Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.