This item is Discontinued.

This item is Discontinued.
5 Blades, 3 Speeds, 120V/60 Hz, 52 in W (Discontinued)
Mfr #
JAM52BNK5-LED
Zoro #
G900025339
UPC # 647881190361
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JAM52BNK5-LED
- Zoro #
- G900025339
- UPC #
- 647881190361
- Country of Origin
- China
Dimensions
- Width
- 52 in
- Height
- 17.95 in
Details
- Number of Blades
- 5
- Number of Speeds
- 3
- Voltage
- 120V/60 Hz
- Includes
- Bulb
- Blade Pitch
- 12°
- Control (Pull Chain, Wall Control, Remote Control, WIFI)
- Pull Chain
- Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
- Indoor
- Material
- Aluminum; Glass; MDF; Steel; Copper
- Mount Type
- Dual Mount (Flat or Angled Ceiling)
- Watts
- 22W
- Blade Finish
- Brushed Nickel
- Finish
- Brushed Polished Nickel
- High CFM
- 4314 cfm
Description
52" Jamison Ceiling Fan with Blades and Light Kit in Brushed Polished Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.