3 Blades, 6 Speeds, 120V/60 Hz, 54 in W

  • Mfr # MND54BNK3

  • Zoro # G400025228


product price:  $427.50
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Number of Speeds
6
Voltage
120V/60 Hz
Material
Aluminum; Silicon; Steel; Copper
Height
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MND54BNK3
Zoro #
G400025228
UPC #
647881125912
Country of Origin
China

Dimensions

Width
54 in
Height
14.4 in

Details

Number of Blades
3
Number of Speeds
6
Voltage
120V/60 Hz
Material
Aluminum; Silicon; Steel; Copper
High CFM
6000 cfm
Mount Type
Dual Mount (Flat or Angled Ceiling)
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Blade Finish
Brushed Polished Nickel
Finish
Brushed Polished Nickel
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Remote Control
Blade Pitch
13°

Description

54" Mondo Ceiling Fan in Brushed Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.