Zoro Homepage

Cordless 1/2" Hammerdrill Kit, 20V

  • Mfr # CMCD711C2

  • Zoro # G203927286


original price: $158.99
15% off
new price: $134.79
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Battery Capacity
1.5 Ah
Includes
CMCD711 Hammer Drill (1), V20 20V MAX* 1.3Ah Lithium Ion Battery {{2}}, V20 20V MAX* Lithium Ion Charger (1)
Number of Batteries Included
2
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCD711C2
Zoro #
G203927286
UPC #
885911548717
Country of Origin
China

Dimensions

Overall Length
11 7/8 in
Chuck Size
1/2"
Overall Width
3 3/4 in
Overall Height
11 in

Details

Voltage
20V
Battery Capacity
1.5 Ah
Includes
CMCD711 Hammer Drill (1), V20 20V MAX* 1.3Ah Lithium Ion Battery {{2}}, V20 20V MAX* Lithium Ion Charger (1)
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
25,500 BPM
Brushless Motor
No
Number of Speed Settings
2
Tool Weight
6.3 lb
Standards
ANSI S12.6, ANSI Z87.1, NIOSH/OSHA/MSHA
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Charger Included
Yes
Maximum Speed
1,500 RPM
Vibration Control
No
Maximum Power
280UWO
Chuck Material
Plastic
Modes of Operation
Hammer Only
Battery Series
20V MAX
Drill Chuck Type
Ratcheting
Number of Clutch Settings
15 + Hammer
Cordless Drill Class
General Purpose
Battery Model No.
Mfr. No. CMCB201, Mfr. No. CMCB2011, Mfr. No. CMCB202, Mfr. No. CMCB204
Charger Model
CMCB100, CMCB102, CMCB104

Description

Cordless Hammer Drill Kit, Voltage 20V DC, Cordless Drill Class General Purpose, Chuck Size 1/2 in, Drilling Capacity in Concrete Not Applicable, Drilling Capacity in Wood Not Applicable, Number of Speed Settings 2, Number of Clutch Settings 15 + Hammer, Maximum Working Torque Not Applicable, Blows per Minute 25,500 BPM, Maximum Blows per Minute 25,500 bpm, Minimum Blows per Minute Not Applicable, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.