This item is Discontinued.

This item is Discontinued.
Portable and Inverter Generator, Gasoline, 2,200 W Rated, 2,500 W Surge, Recoil Start, 120V AC (Discontinued)
Mfr #
C001025
Zoro #
G506600947
UPC # 696471083828
Country of Origin Viet Nam
Category Portable & Inverter Generators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C001025
- Zoro #
- G506600947
- UPC #
- 696471083828
- Country of Origin
- Viet Nam
- Engine Brand
- Generac
- Item
- Portable and Inverter Generator
- Fuel Type
- Gasoline
- Generator Rated Watts
- 2,200 W
- Surge Watts
- 2,500 W
- Rated Voltage
- 120V AC
- Starter Type
- Recoil
- Generator Amps
- 18.3
- Generator Run Time @ 1/2 Load
- 4.5 hr
- Carbon Monoxide (CO) Sensor
- Yes
- CARB Compliant
- No
Description
The 2500i produces the clean power required by a variety of sensitive electronics, tools and appliances. Compact and fully-enclosed, its lightweight design makes transportation easy, and its Automatic RPM Control feature also reduces fuel consumption rates and noise emissions to operate quietly for extended periods of time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.