This item is Discontinued.

This item is Discontinued.
Portable and Inverter Generator, Gasoline, 2,300 W Rated, 3,000 W Surge, Recoil Start, 120V AC (Discontinued)
Mfr #
C001003
Zoro #
G806600944
UPC # 696471074703
Country of Origin Viet Nam
Category Portable & Inverter Generators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C001003
- Zoro #
- G806600944
- UPC #
- 696471074703
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 24in
- Width
- 13.8in
- Height
- 18.4in
Details
- Engine Brand
- Generac
- Item
- Portable and Inverter Generator
- Fuel Type
- Gasoline
- Generator Rated Watts
- 2,300 W
- Surge Watts
- 3,000 W
- Rated Voltage
- 120V AC
- Starter Type
- Recoil
- Generator Amps
- 19.1
- Generator Run Time @ 1/2 Load
- 4.5 hr
- Carbon Monoxide (CO) Sensor
- No
- CARB Compliant
- No
Description
The Craftsman 3000 portable inverter generator is the perfect on-the-go solution for camping, tailgating and other outdoor activities. Featuring Advanced Technology, 50 percent more starting capacity allows outdoor enthusiasts like you to do more with less.* Start your favorite motor-driven essentials using quiet and clean power you can take anywhere
- •Clean Power technology is ideal for sensitive electronics, Start dial features choke, run and stop using one easy-to-use dial, Control panel features: (1) 120V 20A 5-20R duplex, (1) 12V DC and (1) 1.5A USB outlets, generator status lights, easy start dial, eco mode, and parallel ready cable connectors
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.