Universal Swivel Coupler
- Mfr # CMXZTSG1093NB
- Zoro # G504994949
Specifications
Product Information
- MFR #
- CMXZTSG1093NB
- Zoro #
- G504994949
- UPC #
- 879686006725
- Country of Origin
- China
Description
The CRAFTSMAN Universal Swivel Coupler (F) is engineered for maximum flexibility and durability, featuring a 360-degree swivel connection that allows you to work at up to a 30-degree angle. Built with solid brass, this coupler is corrosion-resistant, ensuring long-lasting performance even in tough environments. Its universal design connects seamlessly to both Industrial (I/M) and Automotive (T) plugs, providing versatile compatibility with various pneumatic tools. With 1/4-in NPT female threads, this coupler is easy to install on a wide range of air hoses. Operating within a temperature range of 30 degrees F to 200 degrees F, the CRAFTSMAN coupler reduces stress and fatigue on tool and hose connections, making it ideal for both professional and DIY use.
- •360-degree swivel coupler allows for greater flexibility, rotating up to a 30-degree angle for improved maneuverability
- •Minimizes stress and fatigue on tool and hose connections, enhancing durability and ease of use
- •Coupler connects to Industrial (I/M), Automotive (T), and Universal (U) plugs for versatile use
- •Equipped with 1/4-in NPT female threads for easy connection to a wide range of air hoses and tools
- •Made from solid brass, ensuring long-lasting durability and resistance to corrosion
- •Designed with a 1/4-in coupler size, this coupler easily connects to standard 1/4-in plugs, ensuring a secure and reliable fit for all your air tools
- •Built to perform in extreme conditions, this universal swivel coupler operates efficiently in temperatures ranging from 30 degrees to 200 degrees Fahrenheit, making it ideal for a variety of indoor and outdoor tasks
- •Swivel design provides enhanced flexibility in tight workspaces, allowing for smoother operation without tangling hoses
- •Ensures a secure, leak-proof connection between hoses and pneumatic tools, maximizing air efficiency
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.