Shop CRAGAR
Create Account
997795045 997 Type 8 Matte Black Wheels 17 x 9 In.
- Mfr # C29-997795045
- Zoro # G824187113
product price:Â
$
236.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C29-997795045
- Zoro #
- G824187113
- UPC #
- -
- Country of Origin
- China
Description
These black rock series 997 type 8 matte black wheels feature eight classic soft extruded hand holes for a winning look. They also feature one-piece steel construction and have a matte black finish. The wheels include the standard matte black center cap and use conical-style lug nuts for an easy installation. Features Wheel material - Steel. Primary wheel color - Black. Wheel finish - Matte. Wheel series - 997 type 8 series. Lug nut seat style - Conical seat - 60 degree. Bolt circle - 5 x 5 in.. Size - 17 x 9 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.