This item is Discontinued.

This item is Discontinued.
Creality® PETG 3D Printer Filament - White - 1.75mm Diameter - 1kg Material Spool (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETG-1-175-WH
- Zoro #
- G103553943
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 1.75mm
- Dimensional Tolerance
- +/- 0.2 mm
Details
- Item
- 3D Printer Filament
- Color
- White
- Weight
- 1 kg
Description
Creality PETG Filament offers excellent clarity, light transmission (in the translucent colors), and high gloss. PETG is also a food contact approved material, is BPA free and prints without any odor or smell! Once you've mastered the basics for printing with PETG, you will find it to be easy to print with and comes out great in a wide temperature range. It's great even for large flat prints due to its very low shrinkage. A combination of strength, low shrinkage, smoother finish, and higher heat resistance make PETG an ideal everyday alternative to PLA and ABS. Other features include great layer adhesion, chemical resistance including acids and water. PETG is also less prone to moisture-related issues. Creality PETG filament is characterized by consistent quality, high dimensional accuracy, and has been extensively tested on a variety of printers; yielding very strong and precise prints.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.