Shop CREATIVE DISPLAYS
Additional $65.00 delivery surcharge applies per item.
See details
Create Account
108FB 8.17 ft. Full Round Tree Rack
- Mfr # 108FB
- Zoro # G503962505
product price:Â
$
1,477.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 108FB
- Zoro #
- G503962505
- UPC #
- 747925092047
- Country of Origin
- United States
Description
Full Round Tree Racks are perfect for a stunning display in open areas such as malls, lobbies and entrance halls. All Full Round Tree Racks have moveable changeable rings.
Use year round.
Inexpensive.
Easy Assembly.
Stores flat for easy storage.
Made of powder coated steel in the USA.
Moveable and Changeable Plant Rings.
Dimension: 8'2" H x 5'4" W.
105 - 6" Moveable Rings.
12" Between Rows.
Holds 6"-6.5" Pots.
Color: Green.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.