Shop CREATIVE LABS

SB180000000 Academic Edition 7 Sound Blaster

  • Mfr # SB180000000
  • Zoro # G604035337

product price: 
$
373.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB180000000
Zoro #
G604035337
UPC #
54651192416
Country of Origin
China

Description

Featuring pristine audio fidelity alongside Sound Blaster's audio processing legacy, the AE-7 takes the audio game up a notch and will awe you with its audiophile-grade components with playback exceeding massively popular desktop amps and DACs. Hi-res ESS SABRE-class 9018 with incredibly clean 127 dB DNR audio stream. Clear, pristine audio at 32-bit / 384 kHz PCM and DSD64 Playback. Audio Control Module - perfect for quick access to volume control knob, 6.3 mm and 3.5 mm mic and headphones I/O connectors. Also fitted with a built-in mic array for hassle-free communications. Full suite of audio enhancements including customizable EQs and Sound Profiles, Surround, Crystalizer, Bass, Smart Volume, and Dialog Plus that further boosts your audio. For gamers, Scout Mode is a feature not to be missed!

Features
  • Surround Sound and Encoding
  • Hardware Accelerated Audio
  • Clean and Crisp Audio Clarity
Specifications
  • Host Interface: PCI Express
  • Signal to Noise Ratio (SNR): 127 dB
  • Maximum Playback Sampling Rate: 4 Byte 384 kHz
  • Maximum Recording Sampling Rate: 4 Byte 96 kHz
  • Sound Channels: 5.1
  • Number of Microphone Ports: 1
  • Number of Headphone Ports: 1
  • Number of Audio Line Out: 3
  • Number of Digital Audio Optical Output: 1
  • Form Factor: Internal
  • Height: 5"
  • Width: 5.7"
  • Thickness: 0.8"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.