This item is Discontinued.
This item is Discontinued.
Sound Blaster Audigy Fx (Discontinued)
Mfr #
70SB157000000
Zoro #
G0042696
UPC # 54651184633
Country of Origin Unknown
Category Video & Sound Cards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70SB157000000
- Zoro #
- G0042696
- UPC #
- 54651184633
- Country of Origin
- Unknown
Details
- Series
- Audigy
- Platform Supported
- PC
- Host Interface
- PCI Express
- Number of Audio Line In
- 1
- Item
- Sound Board
- Sound Channels
- 5.1
- Number of Microphone Ports
- 1
- Signal to Noise Ratio (SNR)
- 106 dB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.