This item is Discontinued.

This item is Discontinued.
BLK Paper Holder (Discontinued)
Mfr #
Y2608BL
Zoro #
G108171395
UPC # 34584033932
Country of Origin China
Category Toilet Paper Dispensers & Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y2608BL
- Zoro #
- G108171395
- UPC #
- 34584033932
- Country of Origin
- China
Dimensions
- Dispenser Depth
- 3.39 in
Details
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Color
- Black
Description
Banbury Matte Black Pivoting Paper Holder The Banbury collection highlights a timeless nostalgia for Traditional versatility and sets a tone that is both classical and sensible This subtle design is elegant and, with its round bell accents, reflects the sophisticated values of Traditional homeowners
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov