This item is Discontinued.

This item is Discontinued.
BN Toilet Paper Holder (Discontinued)
Mfr #
Y2608BN
Zoro #
G607985271
UPC # 34584012654
Country of Origin China
Category Toilet Paper Dispensers & Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y2608BN
- Zoro #
- G607985271
- UPC #
- 34584012654
- Country of Origin
- China
Dimensions
- Dispenser Depth
- 5 in
- Dispenser Width
- 3.7 in
Details
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
Description
Moen, Banbury, Brushed Nickel, Pivoting Toilet Paper Holder
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov