This item is Discontinued.

This item is Discontinued.
CHR Paper Holder (Discontinued)
Mfr #
MY8708CH
Zoro #
G508213329
UPC # 34584032218
Country of Origin China
Category Toilet Paper Dispensers & Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MY8708CH
- Zoro #
- G508213329
- UPC #
- 34584032218
- Country of Origin
- China
Dimensions
- Dispenser Depth
- 1.84 in
- Dispenser Width
- 1.8 in
- Dispenser Height
- 7 in
Details
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Color
- Chrome
Description
Lindor Chrome Pivoting Paper Holder Elegantly simple, the Lindor collection's graceful curves and contours flow as beautifully as the faucet's water stream, creating a Transitional style that spans a variety of decorating trends
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov