This item is Discontinued.

Cree Parking Lot Light Fixture, 4000K, 8069 lm BXSP-B-HT-5ME-B-40K-UL-SV

This item is Discontinued.

Cree

Parking Lot Light Fixture, 4000K, 8069 lm (Discontinued)

Mfr # BXSP-B-HT-5ME-B-40K-UL-SV
Zoro # G9197605
UPC # 849665000235
Country of Origin United States
Category Area Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BXSP-B-HT-5ME-B-40K-UL-SV
Zoro #
G9197605
UPC #
849665000235
Country of Origin
United States
Lumens
8,069 lm
Voltage
120 to 277V AC
Max. Fixture Wattage
101.0
Mounting
Horizontal Tenon
Lighting Technology
LED
Watts
101
Bulb Technology
LED
Fixture Voltage
120 to 277
Light Distribution
Type V Medium
Housing Finish
Silver
CRI
70
Fixture Housing Color
Silver
Fixture Rated Life
50,000 hr
Color Rendering Index
70
Gasket
UL Listed for Wet Locations
Description/Special Features
Cree XSP2 LED Area Luminaire, Horizontal Tenon Mount, Type V Medium Optic
Light Distribution Shape
Type V
Fixture Temp. Range
-40 Degrees to 40 Degrees C
Housing Material
Aluminum
Item
Parking Lot Light Fixture
Color Temp.
4000K
Temp. Range
-40 Degrees to 40 Degrees C
Color Temperature
4000K
Fixture Lens Material
Acrylic
Solar Powered
No
Lumens Per Watt
79.9
Fixture Housing Material
Die-Cast Aluminum
Standards
10kV Surge Suppression Protection Tested In Accordance with IEEE/ANSI C62.41.2, 3G Bridge and Overpass Vibration Standards, Certified to ANSI C136.31-2001, cULus Listed for Wet Locations, Luminaire and Finish Endurance Tested to withstand 5000 hr of Elevated Ambient Salt Fog Conditions As Defined In ASTM Standard B 117, Meets Buy American Requirements Within ARRA, Meets CALTrans 611 Vibration Testing
LED Replacement For
250W HPS/MH
Warranty
10 Years
Light Distribution - Roadway and Area Fixtures
Type V Medium
Rated Life
50,000 hr
Fixture Wattage
101 W
Mount Type
Tenon
Light Technology
LED
Lumens per Watt
79.9 lm/W
Max. Operating Temp.
40 Degrees C
Min. Operating Temp.
-40 Degrees C
Housing Color
Silver
Metal Halide Wattage Equivalency
250 W
Operating Temperature - Maximum
40 Degrees C
Lumen Selectable
Not Selectable
Light Output
8,069 lm
Operating Temperature - Minimum
-40 Degrees C
High Pressure Sodium Wattage Equivalency
250 W
Color Selectable
Not Selectable
Light Distribution Type - IESNA
Type V

Description

Parking Lot Light Fixture, Lumens 8,069 lm, Fixture Wattage 101 W, Light Distribution Shape Type V, LED Replacement For 250W HPS/MH, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 4 1/2 in, Width 14 1/2 in, Rated Life 50,000 hr, Fixture Housing Color Silver, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 79.9 lm/W, Max. Operating Temp. 40 Degrees C, Min. Operating Temp. -40 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.