This item is Discontinued.

Cree Parking Lot Light Fixture, 5700K, 8405 lm BXSP-B-HT-5ME-B-57K-UL-SV

This item is Discontinued.

Cree

Parking Lot Light Fixture, 5700K, 8405 lm (Discontinued)

Mfr # BXSP-B-HT-5ME-B-57K-UL-SV
Zoro # G9197623
UPC # 849665000259
Country of Origin United States
Category Area Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BXSP-B-HT-5ME-B-57K-UL-SV
Zoro #
G9197623
UPC #
849665000259
Country of Origin
United States
Lumens
8,405 lm
Voltage
120 to 277V AC
Max. Fixture Wattage
101.0
Mounting
Horizontal Tenon
Lighting Technology
LED
Watts
101
Bulb Technology
LED
Fixture Voltage
120 to 277
Description/Special Features
Cree XSP2 LED Area Luminaire, Horizontal Tenon Mount, Type V Medium Optic
Solar Powered
No
Lumens Per Watt
83.2
Warranty
10 Years
Color Temp.
5700K
LED Replacement For
250W HPS/MH
Light Distribution
Type V Medium
Fixture Housing Material
Die-Cast Aluminum
Item
Parking Lot Light Fixture
Fixture Temp. Range
-40 Degrees to 40 Degrees C
Fixture Rated Life
50,000 hr
Fixture Lens Material
Acrylic
Standards
10kV Surge Suppression Protection Tested In Accordance with IEEE/ANSI C62.41.2, 3G Bridge and Overpass Vibration Standards, Certified to ANSI C136.31-2001, cULus Listed for Wet Locations, Luminaire and Finish Endurance Tested to withstand 5000 hr of Elevated Ambient Salt Fog Conditions As Defined In ASTM Standard B 117, Meets Buy American Requirements Within ARRA, Meets CALTrans 611 Vibration Testing
Housing Material
Aluminum
Temp. Range
-40 Degrees to 40 Degrees C
Light Distribution Shape
Type V
CRI
70
Fixture Housing Color
Silver
Color Rendering Index
70
Color Temperature
5700K
Housing Finish
Silver
Gasket
UL Listed for Wet Locations
Light Distribution - Roadway and Area Fixtures
Type V Medium
Mount Type
Tenon
Rated Life
50,000 hr
Fixture Wattage
101 W
Light Technology
LED
Lumens per Watt
83.2 lm/W
Min. Operating Temp.
-40 Degrees C
Max. Operating Temp.
40 Degrees C
Housing Color
Silver
High Pressure Sodium Wattage Equivalency
250 W
Color Selectable
Not Selectable
Operating Temperature - Maximum
40 Degrees C
Metal Halide Wattage Equivalency
250 W
Light Distribution Type - IESNA
Type V
Light Output
8,405 lm
Operating Temperature - Minimum
-40 Degrees C
Lumen Selectable
Not Selectable

Description

Parking Lot Light Fixture, Lumens 8,405 lm, Fixture Wattage 101 W, Light Distribution Shape Type V, LED Replacement For 250W HPS/MH, Light Technology LED, Color Temperature 5700K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 4 1/2 in, Width 14 1/2 in, Rated Life 50,000 hr, Fixture Housing Color Silver, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 83.2 lm/W, Max. Operating Temp. 40 Degrees C, Min. Operating Temp. -40 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.