This item is Discontinued.

Cree Parking Lot Light Fixture, 4000K, 4293 lm BXSP-B-HT-5SH-A-40K-UL-SV

This item is Discontinued.

Cree

Parking Lot Light Fixture, 4000K, 4293 lm (Discontinued)

Mfr # BXSP-B-HT-5SH-A-40K-UL-SV
Zoro # G9197641
UPC # 849665000327
Country of Origin United States
Category Area Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BXSP-B-HT-5SH-A-40K-UL-SV
Zoro #
G9197641
UPC #
849665000327
Country of Origin
United States

Dimensions

Fixture Length
23 3/4 in
Fixture Width
9 1/4 in
Fixture Height
5 in
Width
9 1/4 in
Height
5 in
Manufacturers Warranty Length
10 yr
Overall Width
9 3/8 in
Overall Height
5 1/8 in
Overall Length
23 5/8 in
Wire Rope Length
23 5/8 in
Length
23 5/8 in

Details

Lumens
4,293 lm
Voltage
120 to 277V AC
Max. Fixture Wattage
53.0
Mounting
Horizontal Tenon
Lighting Technology
LED
Watts
53
Bulb Technology
LED
Fixture Voltage
120 to 277
Housing Material
Aluminum
Color Rendering Index
70
Standards
10kV Surge Suppression Protection Tested In Accordance with IEEE/ANSI C62.41.2, 3G Bridge and Overpass Vibration Standards, Certified to ANSI C136.31-2001, cULus Listed for Wet Locations, Luminaire and Finish Endurance Tested to withstand 5000 hr of Elevated Ambient Salt Fog Conditions As Defined In ASTM Standard B 117, Meets Buy American Requirements Within ARRA, Meets CALTrans 611 Vibration Testing
CRI
70
Fixture Rated Life
50,000 hr
Fixture Housing Color
Silver
Fixture Housing Material
Die-Cast Aluminum
Description/Special Features
Cree XSP1 LED Area Luminaire, Horizontal Tenon Mount, Type V Short Optic
Item
Parking Lot Light Fixture
Warranty
10 Years
Temp. Range
-40 Degrees to 40 Degrees C
Light Distribution Shape
Type V
Fixture Temp. Range
-40 Degrees to 40 Degrees C
Gasket
UL Listed for Wet Locations
Light Distribution
Type V Short
Lumens Per Watt
81.0
Color Temperature
4000K
Solar Powered
No
LED Replacement For
70W HPS/MH
Housing Finish
Silver
Fixture Lens Material
Acrylic
Color Temp.
4000K
Light Distribution - Roadway and Area Fixtures
Type V Short
Light Technology
LED
Fixture Wattage
53 W
Mount Type
Tenon
Rated Life
50,000 hr
Lumens per Watt
81 lm/W
Max. Operating Temp.
40 Degrees C
Min. Operating Temp.
-40 Degrees C
Housing Color
Silver
Operating Temperature - Minimum
-40 Degrees C
Color Selectable
Not Selectable
Metal Halide Wattage Equivalency
70 W
High Pressure Sodium Wattage Equivalency
70 W
Operating Temperature - Maximum
40 Degrees C
Light Output
4,293 lm
Light Distribution Type - IESNA
Type V
Lumen Selectable
Not Selectable

Description

Parking Lot Light Fixture, Lumens 4,293 lm, Fixture Wattage 53 W, Light Distribution Shape Type V, LED Replacement For 70W HPS/MH, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 5 in, Width 9 1/4 in, Rated Life 50,000 hr, Fixture Housing Color Silver, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 81 lm/W, Max. Operating Temp. 40 Degrees C, Min. Operating Temp. -40 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.